Square D (Schneider Electric) BMXFCW303 Cord Set | Graybar Store
Square D (Schneider Electric) - Cord Set - BMXFCW303
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFCW303
    SKU: 25127492
    $88.01
    Checking Pricing
         
    Length:9.84 ft
    Module:32 Channels
    Packaging:1 Each
    Product Includes:2 x 20 Wires
    Additional Features:Ends With Color-Coded Flying Leads Conforming to DIN 47100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFCW303
    • Additional Features Ends With Color-Coded Flying Leads Conforming to DIN 47100
    • Length 9.84 ft
    • Module 32 Channels
    • Product Includes 2 x 20 Wires
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Modicon® Cord Set, Packaging: 1 Each, 32 Channels