Square D (Schneider Electric) BMXFCW301S Cord Set | Graybar Store
Square D (Schneider Electric) - Cord Set - BMXFCW301S
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFCW301S
    SKU: 25127491
    $88.01
    Checking Pricing
         
    Length:9.84 ft
    Packaging:1 Each
    Additional Features:Free End With Color-Coded Flying Leads Terminal Block Analogue Sensor Conforming to DIN 47100
    Use With:BMXART0414; BMXART0814
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFCW301S
    • Additional Features Free End With Color-Coded Flying Leads Terminal Block Analogue Sensor Conforming to DIN 47100
    • Length 9.84 ft
    • Packaging 1 Each
    • Use With BMXART0414; BMXART0814
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Modicon® Cord Set, Packaging: 1 Each