Square D (Schneider Electric) BMXFTW301 Cord Set | Graybar Store
Square D (Schneider Electric) - Cord Set - BMXFTW301
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFTW301
    SKU: 25120327
    $54.36
    Checking Pricing
         
    Length:9.84 ft
    Module:16 Channel I/O
    Packaging:1 Each
    Additional Features:Ends With Color-Coded Flying Leads Conforming to DIN 47100
    Use With:M340 I/O
    Output Voltage:48 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFTW301
    • Additional Features Ends With Color-Coded Flying Leads Conforming to DIN 47100
    • Length 9.84 ft
    • Module 16 Channel I/O
    • Output Voltage 48 V
    • Packaging 1 Each
    • Use With M340 I/O
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Modicon® BMXFTW Cord Set, Packaging: 1 Each, 16 Channel I/O