Molex 884030K05M030 Cord Set | Graybar Store
Molex - Cord Set - 884030K05M030
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 884030K05M030
    SKU: 22127574
    $34.52
    Checking Pricing
         
    Color:Yellow
    Conductor Size:22 AWG
    No. of Conductors:4
    Length:9.84 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 884030K05M030
    • Color Yellow
    • No. of Conductors 4
    • Amps AC 4A
    • Brand Micro-Change
    • Conductor Size 22 AWG
    • Length 9.84 ft.
    • Volts 250V AC/DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Micro-Change® 120066 Cord Set, Length: 9.84 ft, Conductor Size: 22 AWG, No. of Conductors: 4, Volts: 250 V AC/V DC, Amps AC: 4 A