Molex 08834 Cord Set | Graybar Store
Molex - Cord Set - 08834
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 08834
    SKU: 22025425
    $320.53
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 08834
    • No. of Conductors 3
    • Conductor Size 12 AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cord Set, Conductor Size: 12 AWG, No. of Conductors: 3