Molex 997 Cord Reel | Graybar Store
Molex - Cord Reel - 997
+ / - Hover over image to Zoom
Other Views

    Cord Reel

    Manufacturer: Molex
    Manufacturer #: 997
    SKU: 99519268
    $427.49
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:35 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 997
    • Color Yellow
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Woodhead
    • Conductor Size 12 AWG
    • Length 35 ft.
    • Volts 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Woodhead® 130091 Cord Reel, Length: 35 ft, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 120 V, Amps AC: 15 A