Geist 31238 Cord Management Kit | Graybar Store
Geist - Cord Management Kit - 31238
+ / - Hover over image to Zoom
Other Views

    Cord Management Kit

    Manufacturer: Geist
    Manufacturer #: 31238
    SKU: 96053073
    $20.71
    Checking Pricing
         
    Color:Black
    Bundle Diameter (Inches):1
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # 31238
    • Color Black
    • Type Corrugated Tube
    • Bundle Diameter (Inches) 1
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black corrugated cord management tube is 10 feet L x 1 inch dia.
    Cord management kit includes:
    • Tubing
    • Color coded labels
    • Plastic ties