Plantronics BLACKWIRE C320 Cord Headset | Graybar Store
Plantronics - Cord Headset - BLACKWIRE C320
+ / - Hover over image to Zoom
Other Views

    Cord Headset

    Manufacturer: Plantronics
    Manufacturer #: BLACKWIRE C320
    SKU: 25422051
    $51.68
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Corded
    Additional Features:Adjust the Boom; Adjust the Headband
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # BLACKWIRE C320
    • Style Over-the-Head
    • Additional Features Adjust the Boom; Adjust the Headband
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blackwire™ 300 Series Cord Headset, Headset Type: Corded, Style: Over the Head