Hubbell Wiring Device - Kellems HBL112 Cord Grip, Metallic, Lockout Device, 1/2 in. | Graybar Store
Hubbell Wiring Device - Kellems - Cord Grip, Metallic, Lockout Device, 1/2 in. - HBL112
+ / - Hover over image to Zoom
Other Views

    Cord Grip, Metallic, Lockout Device, 1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL112
    SKU: 88125924
    $10.45
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL112
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Cord Grip, Trade Size (Inches): 1/2 in