Hubbell Wiring Device - Kellems SEC75B452 Cord Connector, Multi-Hole, 3/4 in. | Graybar Store
Hubbell Wiring Device - Kellems - Cord Connector, Multi-Hole, 3/4 in. - SEC75B452
+ / - Hover over image to Zoom
Other Views

    Cord Connector, Multi-Hole, 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SEC75B452
    SKU: 25712936
    $5.99
    Checking Pricing
         
    Additional Features:Black
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.205 in.
    No. of Holes:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SEC75B452
    • Type Multi-Hole
    • Additional Features Black
    • Cable Range (Inches) 0.205 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Multi-hole grip connector connects 3/4 inch hub to 0.205 inch cable. Black nylon connector has four holes.