Service Wire SPLEX6/3GG8-CUT REEL XHHW Building Wire, Cut Reel, 6 AWG, 7 Conductor | Graybar Store
Service Wire - XHHW Building Wire, Cut Reel, 6 AWG, 7 Conductor - SPLEX6/3GG8-CUT REEL
+ / - Hover over image to Zoom
Other Views

    XHHW Building Wire, Cut Reel, 6 AWG, 7 Conductor

    Manufacturer: Service Wire
    Manufacturer #: SPLEX6/3GG8-CUT REEL
    SKU: 25688194
    Price pending
    Checking Pricing
         
    Color:Black, Green, Red and White
    Conductor Material:Copper
    Conductor Size:6 AWG
    No. of Conductors:7
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Service Wire
    • Manufacturer # SPLEX6/3GG8-CUT REEL
    • Color Black, Green, Red and White
    • No. of Conductors 7
    • Wire Type XHHW
    • Conductor Material Copper
    • Conductor Size 6 AWG
    • Solid/Stranded Stranded
    • Country of Origin US - USA
    Product Overview:
    ServicePlex® Copper Twisted Cable, Black/Green/Red/White, Conductor Size: 6 AWG, Solid/Stranded: Stranded, Wire Type: XHHW, No. of Conductors: 7