Burndy YAV12G2 Copper Tubing Hylug | Graybar Store
Burndy - Copper Tubing Hylug - YAV12G2
+ / - Hover over image to Zoom
Other Views

    Copper Tubing Hylug

    Manufacturer: Burndy
    Manufacturer #: YAV12G2
    SKU: 92136054
    $0.23
    Checking Pricing
         
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV12G2
    • Finish Electro Tin-Plated
    • Materials Copper
    • Wire Size 14 to 12 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV Copper Tubing Hylug, Copper, Wire Size: 14 to 12 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG; 10 AWG