Burndy KLU25 SCRULUG™ - Type KLU, 14 - 10 AWG (Sol), #6 Stud | Graybar Store
Burndy - SCRULUG™ - Type KLU, 14 - 10 AWG (Sol), #6 Stud - KLU25
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KLU, 14 - 10 AWG (Sol), #6 Stud

    Manufacturer: Burndy
    Manufacturer #: KLU25
    SKU: 92045578
    $1.28
    Checking Pricing
         
    Wire Size:14 to 10 Sol. (Copper) AWG, 14 to 10 Str. (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KLU25
    • Stud Size (Inches) 6 AWG
    • Wire Size 14 to 10 Sol. (Copper) AWG, 14 to 10 Str. (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Copper Terminal, Offset Tongue, 1 Hole, 14 - 10 AWG (Sol), #6 Stud, 1 Screw.