Burndy KLU125 SCRULUG™ - Type KLU, 2 - 1/0 AWG (Str), 1/4" Stud | Graybar Store
Burndy - SCRULUG™ - Type KLU, 2 - 1/0 AWG (Str), 1/4
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KLU, 2 - 1/0 AWG (Str), 1/4" Stud

    Manufacturer: Burndy
    Manufacturer #: KLU125
    SKU: 92039807
    $4.73
    Checking Pricing
         
    Wire Size:2 to 1/0 Str (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KLU125
    • Stud Size (Inches) 1/4
    • Wire Size 2 to 1/0 Str (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Copper Terminal, Offset Tongue, 1 Hole, 2 - 1/0 AWG (Str), 1/4" Stud, 1 Screw.