Burndy KLU70 SCRULUG™ - Type KLU, 8 AWG (Sol) - 2 AWG (Str), 1/4" Stud | Graybar Store
Burndy - SCRULUG™ - Type KLU, 8 AWG (Sol) - 2 AWG (Str), 1/4
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KLU, 8 AWG (Sol) - 2 AWG (Str), 1/4" Stud

    Manufacturer: Burndy
    Manufacturer #: KLU70
    SKU: 92039806
    $2.01
    Checking Pricing
         
    Wire Size:8 to 2 Sol. (Copper) AWG, 8 to 2 Str. (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KLU70
    • Stud Size (Inches) 1/4
    • Wire Size 8 to 2 Sol. (Copper) AWG, 8 to 2 Str. (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Copper Terminal, Offset Tongue, 1 Hole, 8 AWG (Sol) - 2 AWG (Str), 1/4" Stud, 1 Screw.