Burndy QA4CB QIKLUG™ - Type QA, 1 Hole, 8 - 4 AWG (Str), 1/4" Stud | Graybar Store
Burndy - QIKLUG™ - Type QA, 1 Hole, 8 - 4 AWG (Str), 1/4
+ / - Hover over image to Zoom
Other Views

    QIKLUG™ - Type QA, 1 Hole, 8 - 4 AWG (Str), 1/4" Stud

    Manufacturer: Burndy
    Manufacturer #: QA4CB
    SKU: 88047939
    $17.06
    Checking Pricing
         
    Wire Size:23 to 40 (Navy Cable) kcmil, 8 to 4 Str. (Copper) AWG
    Use With:Bars; Cable Equipment; Pads
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QA4CB
    • Stud Size (Inches) 1/4
    • Wire Size 23 to 40 (Navy Cable) kcmil, 8 to 4 Str. (Copper) AWG
    • Use With Bars; Cable Equipment; Pads
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Terminal, Heavy Duty, 1 Hole, 8 - 4 AWG (Str), 1/4" Stud, 1 Screw.
    Mechanical Lug, 1 Conductor(s), Conductor Size 8 AWG Stranded, 23 (Navy) to 4 AWG Stranded, 40 (Navy), Conductor Material Copper, Straight Pad, Stud Hex Nut Screw, Copper Alloy, 1 Pad Hole(s), Pad Size 5/8 Inch L x 5/8 Inch W x 3/16 Inch THK, 1/4 Inch Stud Size, Overall Length 1-7/16 Inch, Approval UL, Qiklug Brand, QA Model