Burndy KPA8C SCRULUG™ - Type KPA, 14 AWG (Sol) - 8 AWG (Str), #10 Stud | Graybar Store
Burndy - SCRULUG™ - Type KPA, 14 AWG (Sol) - 8 AWG (Str), #10 Stud - KPA8C
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KPA, 14 AWG (Sol) - 8 AWG (Str), #10 Stud

    Manufacturer: Burndy
    Manufacturer #: KPA8C
    SKU: 88047643
    $1.37
    Checking Pricing
         
    Wire Size:14 to 8 Sol. (Copper) AWG, 14 to 8 Str. (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPA8C
    • Stud Size (Inches) 10 AWG
    • Wire Size 14 to 8 Sol. (Copper) AWG, 14 to 8 Str. (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • Country of Origin US - USA
    Product Overview:
    Copper Terminal, 1 Hole, 14 AWG (Sol) - 8 AWG (Str), #10 Stud, 1 Screw, Tin Plated.