Burndy KPA34 SCRULUG™ - Type KPA, 4/0 AWG (Str) - 500 kcmil, 1/2" Stud | Graybar Store
Burndy - SCRULUG™ - Type KPA, 4/0 AWG (Str) - 500 kcmil, 1/2
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KPA, 4/0 AWG (Str) - 500 kcmil, 1/2" Stud

    Manufacturer: Burndy
    Manufacturer #: KPA34
    SKU: 88047641
    $36.47
    Checking Pricing
         
    Wire Size:4/0 AWG to 500 kcmil Str. (Copper)
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPA34
    • Stud Size (Inches) 1/2
    • Wire Size 4/0 AWG to 500 kcmil Str. (Copper)
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Terminal, 1 Hole, 4/0 AWG (Str) - 500 kcmil, 1/2" Stud, 1 Screw, Tin Plated.