Burndy KPA28 SCRULUG™ - Type KPA, 1/0 - 4/0 AWG (Str), 3/8" Stud | Graybar Store
Burndy - SCRULUG™ - Type KPA, 1/0 - 4/0 AWG (Str), 3/8
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KPA, 1/0 - 4/0 AWG (Str), 3/8" Stud

    Manufacturer: Burndy
    Manufacturer #: KPA28
    SKU: 88047640
    $15.22
    Checking Pricing
         
    Wire Size:1/0 to 4/0 Str (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPA28
    • Stud Size (Inches) 3/8
    • Wire Size 1/0 to 4/0 Str (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Terminal, 1 Hole, 1/0 - 4/0 AWG (Str), 3/8" Stud, 1 Screw, Tin Plated.