Burndy KPA25 SCRULUG™ - Type KPA, 4 - 1/0 AWG (Str), 5/16" Stud | Graybar Store
Burndy - SCRULUG™ - Type KPA, 4 - 1/0 AWG (Str), 5/16
+ / - Hover over image to Zoom
Other Views

    SCRULUG™ - Type KPA, 4 - 1/0 AWG (Str), 5/16" Stud

    Manufacturer: Burndy
    Manufacturer #: KPA25
    SKU: 88047639
    $6.80
    Checking Pricing
         
    Wire Size:4 to 1/0 Str. (Copper) AWG
    Use With:Cable Equipment; Copper Cables; Pads; Terminal Blocks
    Stud Size (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KPA25
    • Stud Size (Inches) 5/16
    • Wire Size 4 to 1/0 Str. (Copper) AWG
    • Use With Cable Equipment; Copper Cables; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper Terminal, 1 Hole, 4 - 1/0 AWG (Str), 5/16" Stud, 1 Screw, Tin Plated.