Burndy KA34 Copper Terminal | Graybar Store
Burndy - Copper Terminal - KA34
+ / - Hover over image to Zoom
Other Views

    Copper Terminal

    Manufacturer: Burndy
    Manufacturer #: KA34
    SKU: 88047596
    $43.74
    Checking Pricing
         
    Wire Size:4/0 AWG to 500 kcmil Str. (Copper)
    Stud Size (Inches):1/2
    Use With:Cable Equipment; Copper Conductors; Pads; Terminal Blocks
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KA34
    • Stud Size (Inches) 1/2
    • Wire Size 4/0 AWG to 500 kcmil Str. (Copper)
    • Use With Cable Equipment; Copper Conductors; Pads; Terminal Blocks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Terminal, Copper, Wire Size: 4/0 AWG to 500 kcmil Str (Copper), Stud Size (Inches): 1/2 in