3M 10002 Copper Standard Barrel Connector | Graybar Store
3M - Copper Standard Barrel Connector - 10002
+ / - Hover over image to Zoom
Other Views

    Copper Standard Barrel Connector

    Manufacturer: 3M
    Manufacturer #: 10002
    SKU: 88175802
    $3.97
    Checking Pricing
         
    Wire Size:4 AWG
    Color Code:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 10002
    • Color Code Grey
    • Finish Electro Tin Plated
    • Wire Size 4 AWG
    Product Overview:
    Scotchlok™ 10000 Copper Standard Barrel Connector, Wire Size: 4 AWG, Color Code: Gray, Finish: Electro Tin-Plated