3M 10001 Copper Standard Barrel Connector | Graybar Store
3M - Copper Standard Barrel Connector - 10001
+ / - Hover over image to Zoom
Other Views

    Copper Standard Barrel Connector

    Manufacturer: 3M
    Manufacturer #: 10001
    SKU: 88175801
    $3.52
    Checking Pricing
         
    Wire Size:6 AWG
    Color Code:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 10001
    • Color Code Blue
    • Finish Electro Tin Plated
    • Wire Size 6 AWG
    Product Overview:
    Scotchlok™ 10000 Copper Standard Barrel Connector, Wire Size: 6 AWG, Color Code: Blue, Finish: Electro Tin-Plated