Burndy YSH2929 Copper Split Compression Wye Tap Connector | Graybar Store
Burndy - Copper Split Compression Wye Tap Connector - YSH2929
+ / - Hover over image to Zoom
Other Views

    Copper Split Compression Wye Tap Connector

    Manufacturer: Burndy
    Manufacturer #: YSH2929
    SKU: 96051959
    $70.34
    Checking Pricing
         
    Wire Size:2 AWG, 250 kcmil
    Color Code:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSH2929
    • Color Code Purple
    • Finish Electro Tin Plated
    • Wire Size 2 AWG, 250 kcmil
    • For Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    H Copper Crimit™; YSH Copper Split Compression Wye Tap Connector, Wire Size: 2 AWG; 250 kcmil, Color Code: Purple, Finish: Electro Tin-Plated