Panduit SBC2/0-Q Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC2/0-Q
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC2/0-Q
    SKU: 96085134
    $19.78
    Checking Pricing
         
    Wire Size:2 AWG to 2/0 AWG
    Material:Copper Alloy
    Tap Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC2/0-Q
    • Materials Copper
    • Tap Conductor Size 14 AWG
    • Wire Size 2 AWG to 2/0 AWG
    Product Overview:
    Copper split bolt connector for 2 to 2/0 AWG wire.