Panduit SBC8-C Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC8-C
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC8-C
    SKU: 88200975
    $4.49
    Checking Pricing
         
    Wire Size:10 AWG to 8 AWG
    Material:Copper Alloy
    Tap Conductor Size:16 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC8-C
    • Materials Copper
    • Tap Conductor Size 16 AWG
    • Wire Size 10 AWG to 8 AWG
    Product Overview:
    Copper split bolt connector for 10 to 8 AWG wire.