Panduit SBC500-1 Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC500-1
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC500-1
    SKU: 88200972
    $75.58
    Checking Pricing
         
    Wire Size:300 kcmil to 500 kcmil
    Material:Copper Alloy
    Tap Conductor Size:2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC500-1
    • Materials Copper
    • Tap Conductor Size 2/0 AWG
    • Wire Size 300 kcmil to 500 kcmil
    Product Overview:
    Copper split bolt connector for 300 to 500 kcmil.