Panduit SBC350-1 Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC350-1
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC350-1
    SKU: 88200970
    $58.26
    Checking Pricing
         
    Wire Size:2/0 AWG to 350 kcmil
    Material:Copper Alloy
    Tap Conductor Size:1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC350-1
    • Materials Copper
    • Tap Conductor Size 1/0 AWG
    • Wire Size 2/0 AWG to 350 kcmil
    Product Overview:
    Copper split bolt connector for 2/0 AWG wire to 350 kcmil.