Panduit SBC250-Q Copper Split Bolt | Graybar Store
Panduit - Copper Split Bolt - SBC250-Q
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Panduit
    Manufacturer #: SBC250-Q
    SKU: 88200967
    $31.56
    Checking Pricing
         
    Wire Size:1 AWG to 250 kcmil
    Material:Copper Alloy
    Tap Conductor Size:8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBC250-Q
    • Materials Copper
    • Tap Conductor Size 8 AWG
    • Wire Size 1 AWG to 250 kcmil
    Product Overview:
    Copper split bolt connector for 1 AWG to 250 kcmil wire.