Ilsco IK-1/0 Copper Split Bolt | Graybar Store
Ilsco - Copper Split Bolt - IK-1/0
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Ilsco
    Manufacturer #: IK-1/0
    SKU: 88138010
    $14.06
    Checking Pricing
         
    Wire Size:4 AWG to 1/0 AWG Solid
    Material:High Strength Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # IK-1/0
    • Wire Size 4 AWG to 1/0 AWG Solid
    • Material High Strength Copper Alloy
    • For Use With Copper, Direct Burial
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper split bolt with conductor range of 4 AWG solid to 1/0 AWG solid or stranded.