Burndy KS39 Copper Split Bolt | Graybar Store
Burndy - Copper Split Bolt - KS39
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KS39
    SKU: 88047686
    $95.25
    Checking Pricing
         
    Wire Size:750 MCM to 4/0 AWG
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:16 to 10 (Copper) AWG; 16 to 10 Sol (Copper) AWG
    Use With:Copper Conductors; Copper Weld Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS39
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 16 to 10 (Copper) AWG; 16 to 10 Sol (Copper) AWG
    • Wire Size 750 MCM to 4/0 AWG
    • For Use With Copper
    • Use With Copper Conductors; Copper Weld Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Copper Split Bolt, Copper, Wire Size: 10 (Copper Weld Run) AWG; 10 to 12 (Copper Run) AWG; 12 to 10 Str (Copper Run) AWG; 16 to 10 (Copper) AWG; 16 to 10 Sol (Copper) AWG, Tap Conductor Size: 16 to 10 (Copper) AWG; 16 to 10 Sol (Copper) AWG