Burndy KS223 Copper Split Bolt | Graybar Store
Burndy - Copper Split Bolt - KS223
+ / - Hover over image to Zoom
Other Views

    Copper Split Bolt

    Manufacturer: Burndy
    Manufacturer #: KS223
    SKU: 88047662
    $6.47
    Checking Pricing
         
    Wire Size:6 Str. to 2 Sol.
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:4/0 AWG to 750 kcmil (Copper)
    Use With:Copper Conductors; Copper Weld Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS223
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 4/0 AWG to 750 kcmil (Copper)
    • Wire Size 6 Str. to 2 Sol.
    • For Use With Copper
    • Use With Copper Conductors; Copper Weld Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT® Copper Split Bolt, Copper, Wire Size: (19) 5 Str (Copper Weld Run) AWG; 4/0 AWG to 750 kcmil (Copper); 4/0 AWG to 750 kcmil Str (Copper Run), Tap Conductor Size: 4/0 AWG to 750 kcmil (Copper)