Thomas and Betts CSP250 Blackburn® Short Barrel Copper Compression Splice | Graybar Store
Thomas and Betts - Blackburn® Short Barrel Copper Compression Splice - CSP250
+ / - Hover over image to Zoom
Other Views

    Blackburn® Short Barrel Copper Compression Splice

    Manufacturer: Thomas and Betts
    Manufacturer #: CSP250
    SKU: 88033927
    $20.77
    Checking Pricing
         
    Wire Size:250 kcmil
    Color:Yellow
    Packaging:6 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSP250
    • Color Yellow
    • Finish Tin Plated
    • Wire Size 250 kcmil
    Product Overview:
    Blackburn® CSP Copper Splice, Wire Size: 250 kcmil, Yellow, Copper, Packaging: 6 per Pack