Maclean Power Systems 207107 Copper Splice | Graybar Store
Maclean Power Systems - Copper Splice - 207107
+ / - Hover over image to Zoom
Other Views

    Copper Splice

    Manufacturer: Maclean Power Systems
    Manufacturer #: 207107
    SKU: 25396256
    $25.51
    Checking Pricing
         
    Length:5.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 207107
    • Type Copper Reducer Splices
    • Length 5.88 in.
    • Material of Construction Brass
    Product Overview:
    Copper Splice, Brass, Length: 5.88 in