Hubbell Power Systems VHSS10 Copper Short Barrel Splice | Graybar Store
Hubbell Power Systems - Copper Short Barrel Splice - VHSS10
+ / - Hover over image to Zoom
Other Views

    Copper Short Barrel Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: VHSS10
    SKU: 88251899
    $5.45
    Checking Pricing
         
    Wire Size:1/0 Str. AWG
    Color Code:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # VHSS10
    • Color Code Pink
    • Wire Size 1/0 Str. AWG
    • For Use With Copper Stranded Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    VERSAtile™ VHSS Copper Short Barrel Splice, Wire Size: 1/0 Str AWG; 6 to 1/0 Str (VERSACRIMP System Range) AWG, Color Code: Pink