Erico B141A Copper Shim | Graybar Store
Erico - Copper Shim - B141A
+ / - Hover over image to Zoom
Other Views

    Copper Shim

    Manufacturer: Erico
    Manufacturer #: B141A
    SKU: 92042768
    $1.54
    Checking Pricing
         
    Dimensions (Inches):3 W x 1-1/2 L
    Packaging:50 per Pack
    Length:1-1/2 in.
    Use With:RD Molds; RH Molds; RR Molds
    Thickness (Inches):0.013
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # B141A
    • Dimensions (Inches) 3 W x 1-1/2 L
    • Length 1-1/2 in.
    • Materials Copper
    • Thickness (Inches) 0.013
    • Width (Inches) 3
    • Packaging 50 per Pack
    • Use With RD Molds; RH Molds; RR Molds
    • Country of Origin US - USA
    Product Overview:
    CADDY® Copper Shim, Packaging: 50 per Pack, Length: 1-1/2 in, Copper, Width Inches: 3 in