Burndy CL501 Copper Qiklug™ Mechanical Lug | Graybar Store
Burndy - Copper Qiklug™ Mechanical Lug - CL501
+ / - Hover over image to Zoom
Other Views

    Copper Qiklug™ Mechanical Lug

    Manufacturer: Burndy
    Manufacturer #: CL501
    SKU: 22008765
    $4.58
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):No. 10
    Material:Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CL501
    • Stud Size (Inches) No. 10
    • Wire Size 14 to 4 AWG
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Copper Qiklug™ mechanical lug for 14 to 4 AWG wire with #10 stud.