Southwire HCF ALUM PCS 12/2 SOL BK/WH 1000R MC-PCS HCF Duo™ Cable, 12/2, Black/White, 1000 Reel ft. | Graybar Store
Southwire - MC-PCS HCF Duo™ Cable, 12/2, Black/White, 1000 Reel ft. - HCF ALUM PCS 12/2 SOL BK/WH 1000R
+ / - Hover over image to Zoom
Other Views

    MC-PCS HCF Duo™ Cable, 12/2, Black/White, 1000 Reel ft.

    Manufacturer: Southwire
    Manufacturer #: HCF ALUM PCS 12/2 SOL BK/WH 1000R
    SKU: 25804902
    $1,408.33
    Checking Pricing
         
    Wire Colors:Black/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF ALUM PCS 12/2 SOL BK/WH 1000R
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Volts 277/480V
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-PCS HCF Duo™ Copper Power And Control Conductor, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V, Length: 1000 Reel ft, Wire Colors: Black/White