Southwire HCF ALUM PCS 12/2 SOL BK/WH 250C MC-PCS HCF Duo™ Cable, 12/2, Black/White, 250 Coil ft. | Graybar Store
Southwire - MC-PCS HCF Duo™ Cable, 12/2, Black/White, 250 Coil ft. - HCF ALUM PCS 12/2 SOL BK/WH 250C
+ / - Hover over image to Zoom
Other Views

    MC-PCS HCF Duo™ Cable, 12/2, Black/White, 250 Coil ft.

    Manufacturer: Southwire
    Manufacturer #: HCF ALUM PCS 12/2 SOL BK/WH 250C
    SKU: 25804901
    $352.09
    Checking Pricing
         
    Wire Colors:Black/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF ALUM PCS 12/2 SOL BK/WH 250C
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 277/480V
    • Wire Colors Black/White
    • Country of Origin US - USA
    Product Overview:
    MC-PCS HCF Duo™ Copper Power And Control Conductor, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V, Length: 250 Coil ft, Wire Colors: Black/White