Charles Industries BD 4 Copper Pedestal | Graybar Store
Charles Industries - Copper Pedestal - BD 4
+ / - Hover over image to Zoom
Other Views

    Copper Pedestal

    Manufacturer: Charles Industries
    Manufacturer #: BD 4
    SKU: 88061492
    $68.29
    Checking Pricing
         
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # BD 4
    • Width (Inches) 8 in.
    • Country of Origin US - USA
    Product Overview:
    Pedlock® BD Copper Pedestal, Width (Inches): 8 in