Charles Industries BD 3 Copper Pedestal | Graybar Store
Charles Industries - Copper Pedestal - BD 3
+ / - Hover over image to Zoom
Other Views

    Copper Pedestal

    Manufacturer: Charles Industries
    Manufacturer #: BD 3
    SKU: 88061480
    $55.92
    Checking Pricing
         
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # BD 3
    • Width (Inches) 6 in.
    Product Overview:
    Pedlock® BD Copper Pedestal, Width (Inches): 6 in