Commscope 569875-1 Copper Patch Cord Boot | Graybar Store
Commscope - Copper Patch Cord Boot - 569875-1
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cord Boot

    Manufacturer: Commscope
    Manufacturer #: 569875-1
    SKU: 96087513
    $210.00
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 569875-1
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Modular plug snagless boot- black- for maximum cable diameter 0.210 inch (5.33 mm).
    • Use with unshielded Cat. 3,5 or 5e plugs
    • Number of positions 8
    • Not shielded
    • Cable diameter 0.210 inch (5.33 mm)
    • Color-black