Burndy UC2834 Copper Parallel Groove Clamp Accommodates Large Number Of Copper Conductors | Graybar Store
Burndy - Copper Parallel Groove Clamp Accommodates Large Number Of Copper Conductors - UC2834
+ / - Hover over image to Zoom
Other Views

    Copper Parallel Groove Clamp Accommodates Large Number Of Copper Conductors

    Manufacturer: Burndy
    Manufacturer #: UC2834
    SKU: 88048379
    $178.87
    Checking Pricing
         
    Wire Size:4/0 Str AWG to 500 kcmil
    Use With:Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UC2834
    • Materials Copper
    • Wire Size 4/0 Str AWG to 500 kcmil
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Parallel Groove Clamp Accommodates Large Number Of Copper Conductors, Copper, Wire Size: 4/0 Str AWG to 500 kcmil