Square D (Schneider Electric) NQN6CU Copper Neutral Kit | Graybar Store
Square D (Schneider Electric) - Copper Neutral Kit - NQN6CU
+ / - Hover over image to Zoom
Other Views

    Copper Neutral Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQN6CU
    SKU: 25180821
    $628.84
    Checking Pricing
         
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQN6CU
    • Amps 600A
    • Accessory Type Neutral Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Copper Neutral Kit, Amps: 600 A
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block