Burndy CL501TN Copper Qiklug™ Mechanical Lug, 14 - 4 AWG, #10 Stud, Tin Plated | Graybar Store
Burndy - Copper Qiklug™ Mechanical Lug, 14 - 4 AWG, #10 Stud, Tin Plated - CL501TN
+ / - Hover over image to Zoom
Other Views

    Copper Qiklug™ Mechanical Lug, 14 - 4 AWG, #10 Stud, Tin Plated

    Manufacturer: Burndy
    Manufacturer #: CL501TN
    SKU: 25213602
    $5.94
    Checking Pricing
         
    Wire Size:14 to 4 Sol. (Copper) AWG, 14 to 4 Str. (Copper) AWG
    Use With:Copper Conductors
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CL501TN
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    • Wire Size 14 to 4 Sol. (Copper) AWG, 14 to 4 Str. (Copper) AWG
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Copper Qiklug™ tin plated mechanical lug for 14 to 4 AWG wire with #10 stud.