Crouse Hinds (Eaton) XJG38 SA Expansion Coupling, Copper Free Aluminum, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion Coupling, Copper Free Aluminum, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1 in. - XJG38 SA
+ / - Hover over image to Zoom
Other Views

    Expansion Coupling, Copper Free Aluminum, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJG38 SA
    SKU: 95011051
    $193.18
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Height (Inches):7/8 in.
    Width (Inches):0.188 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJG38 SA
    • Type Expansion
    • Height (Inches) 7/8 in.
    • Materials Copper Free Aluminum
    • Max. Expansion (Inch) PIM_null
    Product Overview:
    Eaton® XJG Conduit Expansion Joint, Aluminum, Max. Expansion (Inch): 8 in, Trade Size (Inches): 1 in, Width (Inches): 0.188 in, Height (Inches): 7/8 in