Crouse Hinds (Eaton) Copper-Free Aluminum Mark 9 Type T Threaded Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Mark 9 Type T Threaded Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Mark 9 Type T Threaded Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Mark 9 type TB threaded conduit body with copper -free aluminum finish.

    • Manufacturer Crouse Hinds (Eaton)
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Aluminum
    • Series Mark 9
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    T29
    88074777
    3/4 in.
    $
    29
    .99
    /
    EA
    88074777
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    29
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T39
    88074786
    1 in.
    $
    41
    .92
    /
    EA
    88074786
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    41
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T59
    88074795
    1-1/2 in.
    $
    87
    .84
    /
    EA
    88074795
    Trade Size (Inches)
    1-1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    87
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T19
    88074769
    1/2 in.
    $
    23
    .61
    /
    EA
    88074769
    Trade Size (Inches)
    1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    23
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T69
    88074799
    2 in.
    $
    137
    .06
    /
    EA
    88074799
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    137
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T49
    88074791
    1-1/4 in.
    $
    65
    .76
    /
    EA
    88074791
    Trade Size (Inches)
    1-1/4 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    65
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T889
    88074805
    3 in.
    $
    303
    .57
    /
    EA
    88074805
    Trade Size (Inches)
    3 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    303
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T789
    88074802
    2-1/2 in.
    $
    246
    .40
    /
    EA
    88074802
    Trade Size (Inches)
    2-1/2 in.
    Size
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    $
    246
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T1089
    88074764
    4 in.
    5-7/16 W x 18-3/4 L x 5-15/16 H in
    Crouse-Hinds; Eaton
    18-3/4 in.
    4 in.
    8-1/8
    $
    563
    .18
    /
    EA
    88074764
    Trade Size (Inches)
    4 in.
    Size
    5-7/16 W x 18-3/4 L x 5-15/16 H in
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    18-3/4 in.
    Hub Size (Inches)
    4 in.
    Width (Inches)
    8-1/8
    $
    563
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T29
    88074777 SKU, 88074777 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    29
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T39
    88074786 SKU, 88074786 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    41
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T59
    88074795 SKU, 88074795 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    87
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T19
    88074769 SKU, 88074769 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    23
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T69
    88074799 SKU, 88074799 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    137
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T49
    88074791 SKU, 88074791 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    65
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074805 SKU, 88074805 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    303
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074802 SKU, 88074802 ANALYTICS...
    Brand or Series
    Length
    Hub Size (Inches)
    Width (Inches)
    Price
    $
    246
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88074764 SKU, 88074764 ANALYTICS...
    Brand or Series
    Crouse-Hinds; Eaton
    Length
    18-3/4 in.
    Hub Size (Inches)
    4 in.
    Width (Inches)
    8-1/8
    Price
    $
    563
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available