Crouse Hinds (Eaton) LR889 Copper-Free Aluminum Mark 9 Type LR Threaded Conduit Body, 3 Inch | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Mark 9 Type LR Threaded Conduit Body, 3 Inch - LR889
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Mark 9 Type LR Threaded Conduit Body, 3 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR889
    SKU: 88073388
    $267.21
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR889
    • Body Type Body Type
    • Connection Type Threaded
    • Cover and Gasket LR
    • Materials Copper-Free Aluminum
    Product Overview:
    3 inch LR mark 9 conduituit body
    Conduit outlet bodies are installed in conduit systems to:
    • Acts as a pulling outlet for conductors being installed
    • Provide openings for making splices and taps in conductors
    • Acts as a mounting outlet for lighting fixtures and wiring