Crouse Hinds (Eaton) Copper-Free Aluminum Form 7 Type X Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type X Conduit Body
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type X Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 conduit bodies, covers and gaskets provide access to conductors for pulling, splicing, maintenance, and future changes and upgrades. They allow connection of straight conduit runs, branch conduit runs and 90° bends.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Pull Outlet for Conductors
    • Body Type X
    • Cover and Gasket Cover; Gasket
    • Materials Copper-Free Aluminum
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    X57 SA
    91008970
    1-1/2 in.
    $
    103
    .42
    /
    EA
    91008970
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    103
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X27 SA
    88076614
    3/4 in.
    $
    41
    .41
    /
    EA
    88076614
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    $
    41
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X67 SA
    90085095
    3-1/8 W x 9-3/16 L x 5-3/16 H in
    SnapPack
    9-3/16 in.
    3-1/8
    Aluminum; Electrogalvanized
    $
    179
    .30
    /
    EA
    90085095
    Trade Size (Inches)
    Additional Features
    Size
    3-1/8 W x 9-3/16 L x 5-3/16 H in
    Brand or Series
    SnapPack
    Length
    9-3/16 in.
    Width (Inches)
    3-1/8
    Material Finish
    Aluminum; Electrogalvanized
    $
    179
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    X37 SA
    88076618
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    2-1/4 W x 7-1/4 L x 4 H in
    SnapPack
    7-1/4 in.
    2-1/4
    Aluminum; Electrogalvanized
    $
    57
    .15
    /
    EA
    88076618
    Trade Size (Inches)
    Additional Features
    Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations
    Size
    2-1/4 W x 7-1/4 L x 4 H in
    Brand or Series
    SnapPack
    Length
    7-1/4 in.
    Width (Inches)
    2-1/4
    Material Finish
    Aluminum; Electrogalvanized
    $
    57
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91008970 SKU, 91008970 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    103
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88076614 SKU, 88076614 ANALYTICS...
    Size
    Brand or Series
    Length
    Width (Inches)
    Material Finish
    Price
    $
    41
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085095 SKU, 90085095 ANALYTICS...
    Size
    3-1/8 W x 9-3/16 L x 5-3/16 H in
    Brand or Series
    SnapPack
    Length
    9-3/16 in.
    Width (Inches)
    3-1/8
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    179
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88076618 SKU, 88076618 ANALYTICS...
    Size
    2-1/4 W x 7-1/4 L x 4 H in
    Brand or Series
    SnapPack
    Length
    7-1/4 in.
    Width (Inches)
    2-1/4
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    57
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available