Crouse Hinds (Eaton) T67 SA Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 2 Inch - T67 SA
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Form 7 Type T Threaded Conduit Body, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T67 SA
    SKU: 88074797
    $143.77
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T67 SA
    • Application Pull Outlet for Conductors
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Copper-Free Aluminum
    Product Overview:
    2 inch NPT aluminum typeT Form 7 conduit body.
    Copper-Free Aluminum Form 7 Type T Threaded Conduit Body